SIEMENS #6GK54084GQ002AM2

Switch; Ethernet; Industrial; 24VDC; (8) RJ45 10/100/1000 Mbps; (4) SCP/STP Transceiver 100/1000 Mbps, (4) Combo ports 100/1000 Mbps; Managed; DIN Rail Mounting

SKU: 80476613910
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Industrial Ethernet Switch
Ports - RJ45: (8) RJ45 10/100/1000 Mbps
Ports - Other: (4) SCP/STP Transceiver 100/1000 Mbps, (4) Combo ports 100/1000 Mbps
Managed/Unmanaged: Managed
Mounting: DIN Rail
Voltage - Nominal: 24VDC
Power Consumption: 360W
Operating Temperature: -40 to 70 deg C
Voltage Range: 19.2-28.8V DC
Dimensions: WxHxD: 140x147x125mm
Manufacturer Series: SCALANCE XM408-4C
Description
SIE 6GK54084GQ002AM2 SCALANCE XM408