Menu Search
Industrial Ethernet Switches Switch; Ethernet; Industrial; 24VDC; (8) RJ45 10/100/1000 Mbps; (4) SCP/STP Transceiver 100/1000 Mbps, (4) Combo ports 100/1000 Mbps; Managed; DIN Rail Mounting
SIEMENS #6GK54084GP002AM2

SCALANCE Switch; Ethernet; Industrial; 24VDC; (8) RJ45 10/100/1000 Mbps; (4) SCP/STP Transceiver 100/1000 Mbps, (4) Combo ports 100/1000 Mbps; Managed; DIN Rail Mounting

SKU # 80476613912 Manufacturer Series: XM408-4C
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Industrial Ethernet Switch
Ports - RJ45: (8) RJ45 10/100/1000 Mbps
Ports - Other: (4) SCP/STP Transceiver 100/1000 Mbps, (4) Combo ports 100/1000 Mbps
Managed/​Unmanaged: Managed
Mounting: DIN Rail
Voltage - Nominal: 24VDC
Power Consumption: 360W
Operating Temperature: -40 to 70 Degree C
Voltage Range: 19.2-28.8V DC
Dimensions: WxHxD: 140x147x125mm

SIE 6GK54084GP002AM2 SCALANCE XM408