Menu Search
Industrial Ethernet Switches Switch; Ethernet; Industrial; 24VDC; (6) RJ45 10/100 Mbps; (2) SC Multimode 100 Mbps; Unmanaged; LED (Error Signal); DIN Rail, Wall Mounting

SIEMENS #6GK51062BD002AC2

SCALANCE Switch; Ethernet; Industrial; 24VDC; (6) RJ45 10/100 Mbps; (2) SC Multimode 100 Mbps; Unmanaged; LED (Error Signal); DIN Rail, Wall Mounting

SKU #80476647351
Manufacturer Series: XC106-2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Industrial Ethernet Switch
Ports - RJ45: (6) RJ45 10/100 Mbps
Ports - Other: (2) SC Multimode 100 Mbps
Managed/Unmanaged: Unmanaged
Mounting: DIN Rail, Wall Mount
Voltage - Nominal: 24VDC
Operating Temperature: -40 to 70 Degree C
Status Indication: LED (Error Signal)
Voltage Range: 9.6-31.2VDC
Dimensions: WxHxD: 60x147x125mm

SIE 6GK51062BD002AC2 SCALANCE XC106