You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #6GK52133BB002TB2

SCALANCE Switch; Ethernet; Industrial; 24VDC; (13) RJ45 10/100 Mbps; (3) ST(BFOC) Multimode 100 Mbps; Managed; LED; DIN Rail Mounting

SKU # 80476602757 Manufacturer Series: XB213-3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Ethernet Switch
Ports - RJ45: (13) RJ45 10/100 Mbps
Ports - Other: (3) ST(BFOC) Multimode 100 Mbps
Managed/​Unmanaged: Managed
Mounting: DIN Rail
Voltage - Nominal: 24VDC
Operating Temperature: 0 to 60 Degree C
Status Indication: LED
Voltage Range: 19.2-28.8V DC
Dimensions: WxHxD: 120x117x109mm

SIE 6GK52133BB002TB2 SCALANCE XB213