SIEMENS #6GK52133BB002AB2

Switch; Ethernet; Industrial; 24VDC; (13) RJ45 10/100 Mbps; (3) ST(BFOC) Multimode 100 Mbps; Managed; LED; DIN Rail Mounting

SKU: 80476616340
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Industrial Ethernet Switch
Ports - RJ45: (13) RJ45 10/100 Mbps
Ports - Other: (3) ST(BFOC) Multimode 100 Mbps
Managed/Unmanaged: Managed
Mounting: DIN Rail
Voltage - Nominal: 24VDC
Operating Temperature: 0 to 60 deg C
Status Indication: LED
Voltage Range: 19.2-28.8V DC
Dimensions: WxHxD: 120x117x109mm
Manufacturer Series: SCALANCE XB213-3
Description
SIE 6GK52133BB002AB2 SCALANCE XB213