SIEMENS #6GK52160HA002AS6

SCALANCE Switch; Ethernet; Industrial; 24VDC; (12) M12 10/100 Mbps Ports, (4) M12 10/100/1000 Ports; Managed; LED (Fault Signal); Wall Mounting

SKU: 80476636226
Manufacturer Series: XP216
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Industrial Ethernet Switch
Ports - Other: (12) M12 10/100 Mbps Ports, (4) M12 10/100/1000 Ports
Managed/Unmanaged: Managed
Mounting: Wall Mount
Voltage - Nominal: 24VDC
Operating Temperature: -40 to 70 deg C
Status Indication: LED (Fault Signal)
Voltage Range: 19.2-28.8V DC
Dimensions: WxHxD: 280x200x49mm
Description
SIE 6GK52160HA002AS6 SCALANCE XP216