Switch; Ethernet; Industrial; 230VAC; (24) RJ45 10/100/1000 Mbps; (8) SFP 100/1000 Mbps, (8) Combo Port; Managed; LED (Fault Signal, Power, Link Status, Data Communication); 19 in. Rack Mounting

SKU: 88762188263
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Industrial Ethernet Switch
Ports - RJ45: (24) RJ45 10/100/1000 Mbps
Ports - Other: (8) SFP 100/1000 Mbps, (8) Combo Port
Managed/Unmanaged: Managed
Mounting: 19 in. Rack Mount
Voltage - Nominal: 230VAC
Operating Temperature: -25 to 60deg C
Status Indication: LED (Fault Signal, Power, Link Status, Data Communication)
Voltage Range: 90.0-264.0VAC
Dimensions: WxHxD: 449x44x305mm
Manufacturer Series: SCALANCE XR524-8C
SCALANCE X-500 switches are fully modular, high-performance and industry-standard switches for the construction of electrical and optical line, ring and star topologies with transfer rates of up to 10 Gbps, designed for installation in 19 in. control cabinets. The SCALANCE X-500 switches are ideal for use in industrial networks and for integrating the industrial network into an existing corporate network. From the control level to the management level, the switch handles the networking of plant sections as well as distributed field devices and ensures high plant availability with extensive diagnostics options and high transmission speeds.