Menu Search
Industrial Ethernet Switches Module, Compact Switch, Unmanaged, 0 to 60 deg C
SIEMENS #6GK72771AA000AA0

Module, Compact Switch, Unmanaged, 0 to 60 deg C

SKU # 04089255195 Manufacturer Series: CSM 1277
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Industrial Ethernet Switch
Ports - RJ45: (4) RJ45
Managed/​Unmanaged: Unmanaged
Mounting: DIN Rail Mount
Voltage - Nominal: 24VDC
Operating Temperature: 0 to 60 Degree C
Status Indication: LEDs
Voltage Range: 19.2-28.8V DC
Dimensions: WxHxD: 45.0x100.0x75.0mm