Menu Search
SIEMENS #6GK59912AE008AA0

SCALANCE Media Module, Managed, Latched Mount, -40 to 60 deg C, 2.36x0.86x3.94 in.

SKU # 66264378254 Manufacturer Series: MM991-2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Ethernet Switch
Ports - Other: (2) SC SingleMode
Managed/​Unmanaged: Managed
Mounting: Latched
Operating Temperature: -40 to 60deg C
Dimensions: WxHxD: 2.36x0.86x3.94 in., 60x22x100mm

PLC Industrial Ethernet Switches: Type - Industrial Ethernet Switch; Ports - Other - (2) SC SingleMode; Managed/Unmanaged - Managed; Mounting - Latched; Operating Temperature - -40 to 60deg C; Dimensions - WxHxD: 2.36x0.86x3.94 in., 60x22x100mm; Additional Information - Degree of Protection: IP20; Manufacturer Series - SCALANCE MM991-2

Additional Info: Degree of Protection: IP20