Industrial Ethernet Switch Managed

SKU: 88762105605
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Industrial Ethernet Switch
Ports - Other: (4) SFP 1000/10000 Mbps, (12) 100/1000 Mbps 4-Port Media Module
Managed/Unmanaged: Managed
Voltage - Nominal: 24VDC
Operating Temperature: 0 to 60 deg C
Status Indication: LEDs
Voltage Range: 19.2-28.8V DC
Dimensions: WxHxD: 449.0x130.8x305.0mm
Manufacturer Series: SCALANCE XR552-12M
PLC Industrial Ethernet Switches: Type - Industrial Ethernet Switch; Ports - Other - (4) SFP 1000/10000 Mbps, (12) 100/1000 Mbps 4-Port Media Module; Managed/Unmanaged - Managed; Voltage - Nominal - 24VDC; Operating Temperature - 0 to 60deg C; Status Indication - LEDs; Voltage Range - 19.2-28.8VDC; Dimensions - WxHxD: 449.0x130.8x305.0mm; Manufacturer Series - SCALANCE XR552-12M