SIEMENS #6GK59931AU008AA0

Industrial Ethernet Switch Managed 10000 Mbps

SKU: 88762105609
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Industrial Ethernet Switch
Ports - RJ45: 10000 Mbps
Ports - Other: (1) LC Singlemode
Managed/Unmanaged: Managed
Mounting: Latched
Operating Temperature: 0 to 60 deg C
Dimensions: WxHxD: 13.7x11.9x56.5mm
Manufacturer Series: SCALANCE X
Description
PLC Industrial Ethernet Switches: Type - Industrial Ethernet Switch; Ports - RJ45 - 10000 Mbps; Ports - Other - (1) LC Singlemode; Managed/Unmanaged - Managed; Mounting - Latched; Operating Temperature - 0 to 60deg C; Dimensions - WxHxD: 13.7x11.9x56.5mm; Manufacturer Series - SCALANCE X