Menu Search
Industrial Ethernet Switches Industrial Ethernet Media Module Managed (4) RJ45 1000 Mbps
SIEMENS #6GK59924GA008AA0

SCALANCE Industrial Ethernet Media Module Managed (4) RJ45 1000 Mbps

SKU # 88762101111 Manufacturer Series: X
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Industrial Ethernet Media Module
Ports - RJ45: (4) RJ45 1000 Mbps
Managed/​Unmanaged: Managed
Mounting: Latched
Operating Temperature: 0 to 60 Degree C
Dimensions: WxHxD: 120.3x22.3x276.0mm

PLC Industrial Ethernet Switches: Type - Industrial Ethernet Media Module; Ports - RJ45 - (4) RJ45 1000 Mbps; Managed/Unmanaged - Managed; Mounting - Latched; Operating Temperature - 0 to 60deg C; Dimensions - WxHxD: 120.3x22.3x276.0mm; Manufacturer Series - SCALANCE X