Menu Search

SIEMENS #6GK59924AL008AA0

SCALANCE Industrial Ethernet Media Module Managed 1000 Mbps

SKU: 88762101109
Manufacturer Series: X
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Industrial Ethernet Media Module
Ports - RJ45: 1000 Mbps
Ports - Other: (4) SC Multimode
Managed/Unmanaged: Managed
Mounting: Latched
Operating Temperature: -40 to 70 deg C
Dimensions: WxHxD: 120.3x22.3x276.0mm
Description
PLC Industrial Ethernet Switches: Type - Industrial Ethernet Media Module; Ports - RJ45 - 1000 Mbps; Ports - Other - (4) SC Multimode; Managed/Unmanaged - Managed; Mounting - Latched; Operating Temperature - -40 to 70deg C; Dimensions - WxHxD: 120.3x22.3x276.0mm; Manufacturer Series - SCALANCE X