Menu Search
Industrial Ethernet Switches Ethernet Switch, RJ45 100/1000 Mbps Ports, 24 VDC Nominal, 1.8 A At 24 VDC, Managed
SIEMENS #6GK53240GG001HR2

SCALANCE Ethernet Switch, RJ45 100/1000 Mbps Ports, 24 VDC Nominal, 1.8 A At 24 VDC, Managed

SKU # 66264353974 Manufacturer Series: XR324-12M
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Industrial Ethernet Switch
Ports - RJ45: (12) RJ45 100/1000 Mbps
Ports - Other: RJ-11
Managed/​Unmanaged: Managed
Mounting: Rack Mount
Voltage - Nominal: 24VDC
Power Consumption: 1.8A at 24VDC
Operating Temperature: -40 to 70 Degree C
Status Indication: LED (Fault Signal)
Voltage Range: 19.2-28.8V DC
Dimensions: WxHxD: 483x44x305mm