Menu Search
Industrial Ethernet Switches Ethernet Switch, RJ45 10/100 Mbps Ports, 24 VDC Nominal, 5.3 W At 24 VDC, Managed
SIEMENS #6GK52042BC002AF2

Ethernet Switch, RJ45 10/100 Mbps Ports, 24 VDC Nominal, 5.3 W At 24 VDC, Managed

SKU # 04089255184
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Industrial Ethernet Switch
Ports - RJ45: (8) RJ45 10/100 Mbps
Ports - Other: (2) BFOC MultiMode
Managed/​Unmanaged: Managed
Mounting: DIN Rail Mount
Voltage - Nominal: 24VDC
Power Consumption: 5.3W at 24VDC
Operating Temperature: -40 to 60deg C
Voltage Range: 18-32V DC
Dimensions: WxHxD: 60X125X124mm

PLC Industrial Ethernet Switches: Type - Industrial Ethernet Switch; Ports - RJ45 - (8) RJ45 10/100 Mbps; Ports - Other - (2) BFOC MultiMode; Managed/Unmanaged - Managed; Mounting - DIN Rail Mount; Voltage - Nominal - 24VDC; Power Consumption - 5.3W at 24VDC; Operating Temperature - -40 to 60deg C; Voltage Range - 18-32VDC; Dimensions - WxHxD: 60X125X124mm