SIEMENS #6GK52080BA002AF2

Ethernet Switch, RJ45 10/100 Mbps Ports, 24 VDC Nominal, 3.1 W At 24 VDC, Managed

SKU: 04089255186
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Industrial Ethernet Switch
Ports - RJ45: (8) RJ45 10/100 Mbps
Managed/Unmanaged: Managed
Mounting: DIN Rail Mount
Voltage - Nominal: 24VDC
Power Consumption: 3.1W at 24VDC
Operating Temperature: -40 to 60deg C
Voltage Range: 18-32V DC
Dimensions: WxHxD: 75X125X73mm
Description
PLC Industrial Ethernet Switches: Type - Industrial Ethernet Switch; Ports - RJ45 - (8) RJ45 10/100 Mbps; Managed/Unmanaged - Managed; Mounting - DIN Rail Mount; Voltage - Nominal - 24VDC; Power Consumption - 3.1W at 24VDC; Operating Temperature - -40 to 60deg C; Voltage Range - 18-32VDC; Dimensions - WxHxD: 75X125X73mm