Menu Search
Industrial Ethernet Switches Ethernet Switch, RJ45 10/100 Mbps Ports, 24 VDC Nominal, 0.20 A At 24 VDC, Managed
SIEMENS #6GK53061BF002AA3

SCALANCE Ethernet Switch, RJ45 10/100 Mbps Ports, 24 VDC Nominal, 0.20 A At 24 VDC, Managed

SKU # 04089255187 Manufacturer Series: X306-1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Industrial Ethernet Switch
Ports - RJ45: (6) RJ45 10/100 Mbps
Ports - Other: (1) SC Port
Managed/​Unmanaged: Managed
Mounting: DIN Rail, Wall Mount
Voltage - Nominal: 24VDC
Power Consumption: 0.20A at 24VDC
Operating Temperature: -40 to 60deg C
Status Indication: LED
Voltage Range: 18-32V DC
Dimensions: WxHxD: 2.36x4.92x4.84 in., 60x125x123mm

Additional Info: Degree of Protection: IP30