Ethernet Switch, RJ45 10/100 Mbps Ports, 24 VDC Nominal, 0.20 A At 24 VDC, Managed

SKU: 66264342505
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Industrial Ethernet Switch
Ports - RJ45: (6) RJ45 10/100 Mbps
Ports - Other: (1) BFOC SingleMode
Managed/Unmanaged: Managed
Mounting: DIN Rail, Wall Mount
Voltage - Nominal: 24VDC
Power Consumption: 0.20A at 24VDC
Operating Temperature: -40 to 60deg C
Voltage Range: 18-32V DC
Dimensions: WxHxD: 2.36x4.92x4.88 in., 60x125x124mm
Manufacturer Series: SCALANCE X206-1
PLC Industrial Ethernet Switches: Type - Industrial Ethernet Switch; Ports - RJ45 - (6) RJ45 10/100 Mbps; Ports - Other - (1) BFOC SingleMode; Managed/Unmanaged - Managed; Mounting - DIN Rail, Wall Mount; Voltage - Nominal - 24VDC; Power Consumption - 0.20A at 24VDC; Operating Temperature - -40 to 60deg C; Voltage Range - 18.0-32.0VDC; Dimensions - WxHxD: 2.36x4.92x4.88 in., 60x125x124mm; Additional Information - Degree of Protection: IP30; Manufacturer Series - SCALANCE X206-1
Additional Info: Degree of Protection: IP30