SIEMENS #6GK52040JA002BA6

Ethernet Switch, RJ45 10/100 Mbps Ports, 24 VDC Nominal, 0.20 A At 24 VDC, Managed

SKU: 66264342501
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Industrial Ethernet Switch
Ports - RJ45: (4) RJ45 10/100 Mbps
Managed/Unmanaged: Managed
Mounting: DIN Rail, Wall Mount
Voltage - Nominal: 24VDC
Power Consumption: 0.20A at 24VDC
Operating Temperature: -25 to 70deg C
Voltage Range: 18-32V DC
Dimensions: WxHxD: 3.54x4.92x4.88 in., 90x125x124mm
Manufacturer Series: SCALANCE X204
Description
PLC Industrial Ethernet Switches: Type - Industrial Ethernet Switch; Ports - RJ45 - (4) RJ45 10/100 Mbps; Managed/Unmanaged - Managed; Mounting - DIN Rail, Wall Mount; Voltage - Nominal - 24VDC; Power Consumption - 0.20A at 24VDC; Operating Temperature - -25 to 70deg C; Voltage Range - 18.0-32.0VDC; Dimensions - WxHxD: 3.54x4.92x4.88 in., 90x125x124mm; Additional Information - Degree of Protection: IP67; Manufacturer Series - SCALANCE X204
Additional Info: Degree of Protection: IP67