Menu Search
Industrial Ethernet Switches Ethernet Switch, RJ45 10/100 Mbps Ports, 24 VDC Nominal, 0.10 A At 24 VDC, Unmanaged
SIEMENS #6GK50041BF001AB2

SCALANCE Ethernet Switch, RJ45 10/100 Mbps Ports, 24 VDC Nominal, 0.10 A At 24 VDC, Unmanaged

SKU # 66264335397 Manufacturer Series: XB004-1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Industrial Ethernet Switch
Ports - RJ45: (4) RJ45 10/100 Mbps
Managed/​Unmanaged: Unmanaged
Mounting: DIN Rail, Wall Mount
Voltage - Nominal: 24VDC
Power Consumption: 0.10A at 24VDC
Operating Temperature: -10 to 60 Degree C
Status Indication: LED
Voltage Range: 19.2-28.8V DC
Dimensions: WxHxD: 1.77x3.94x3.43 in., 45x100x87mm

Additional Info: Degree of Protection: IP20