Menu Search
Industrial Ethernet Switches Ethernet Switch, RJ45 10/100/1000 Mbps Ports, 24 VDC Nominal, 12.5 W At 24 VDC
SIEMENS #6GK50080GA001AB2

Ethernet Switch, RJ45 10/100/1000 Mbps Ports, 24 VDC Nominal, 12.5 W At 24 VDC

SKU # 04089255183
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Industrial Ethernet Switch
Ports - RJ45: (8) RJ45 10/100/1000 Mbps
Managed/​Unmanaged: Unmanaged
Mounting: DIN Rail Mount
Voltage - Nominal: 24VDC
Power Consumption: 12.5W at 24VDC
Operating Temperature: -10 to 60 Degree C
Voltage Range: 19.2-28.8V DC
Dimensions: WxHxD: 45X100X87mm

PLC Industrial Ethernet Switches: Type - Industrial Ethernet Switch; Ports - RJ45 - (8) RJ45 10/100/1000 Mbps; Managed/Unmanaged - Unmanaged; Mounting - DIN Rail Mount; Voltage - Nominal - 24VDC; Power Consumption - 12.5W at 24VDC; Operating Temperature - -10 to 60deg C; Voltage Range - 19.2-28.8VDC; Dimensions - WxHxD: 45X100X87mm