SIEMENS #6GK53027GD001EA3

Ethernet Switch, RJ45 10/100/1000 Mbps Ports, 24 VDC Nominal, 0.75 A At 24 VDC

SKU: 04089260502
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Industrial Ethernet Switch
Ports - RJ45: (2) RJ45 10/100/1000 Mbps
Ports - Other: (7) LCFO Port
Managed/Unmanaged: Managed
Mounting: DIN Rail, Wall Mount
Voltage - Nominal: 24VDC
Power Consumption: 0.75A at 24VDC
Operating Temperature: -40 to 70 deg C
Status Indication: LED
Voltage Range: 19.2-57.6VDC
Dimensions: WxHxD: 8.50x5.62x4.33 in., 216x143x110mm
Manufacturer Series: SCALANCE X302-7
Description
PLC Industrial Ethernet Switches: Type - Industrial Ethernet Switch; Ports - RJ45 - (2) RJ45 10/100/1000 Mbps; Ports - Other - (7) LCFO Port; Managed/Unmanaged - Managed; Mounting - DIN Rail, Wall Mount; Voltage - Nominal - 24VDC; Power Consumption - 0.75A at 24VDC; Operating Temperature - -40 to 70deg C; Status Indication - LED; Voltage Range - 19.2-57.6VDC; Dimensions - WxHxD: 8.50x5.62x4.33 in., 216x143x110mm; Additional Information - Degree of Protection: IP30; Manufacturer Series - SCALANCE X302-7
Additional Info: Degree of Protection: IP30