Ethernet Switch, RJ45 10/100/1000 Mbps Ports, 230 VAC Nominal, 0.7 A At 230 VAC

SKU: 04089293258
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Industrial Ethernet Switch
Ports - RJ45: (16) RJ45 10/100/1000 Mbps
Ports - Other: RJ-11
Managed/Unmanaged: Managed
Mounting: Rack Mount
Voltage - Nominal: 230VAC
Power Consumption: 0.7A at 230VAC
Operating Temperature: -40 to 70 deg C
Status Indication: LED (Fault Signal)
Voltage Range: 80.0-276.0VAC
Dimensions: WxHxD: 483x44x305mm
Manufacturer Series: SCALANCE XR324-4M EEC
PLC Industrial Ethernet Switches: Type - Industrial Ethernet Switch; Ports - RJ45 - (16) RJ45 10/100/1000 Mbps; Ports - Other - RJ-11; Managed/Unmanaged - Managed; Mounting - Rack Mount; Voltage - Nominal - 230VAC; Power Consumption - 0.7A at 230VAC; Operating Temperature - -40 to 70deg C; Status Indication - LED (Fault Signal); Voltage Range - 80.0-276.0VAC; Dimensions - WxHxD: 483x44x305mm; Manufacturer Series - SCALANCE XR324-4M EEC