Menu Search
SIEMENS #6GK53027GD004GA3

SCALANCE Ethernet Switch, RJ45 10/100/1000 Mbps Ports, 110-240 VAC/60-250 VDC Nominal, Managed

SKU # 04089262760 Manufacturer Series: X302-7
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Ethernet Switch
Ports - RJ45: (2) RJ45 10/100/1000 Mbps
Ports - Other: (7) FO Port
Managed/​Unmanaged: Managed
Mounting: DIN Rail, Wall Mount
Operating Temperature: -40 to 70 Degree C
Status Indication: LED
Voltage Range: 80.0-276.0VAC
Dimensions: WxHxD: 8.50x5.63x4.33 in., 216x143x110mm

PLC Industrial Ethernet Switches: Type - Industrial Ethernet Switch; Ports - RJ45 - (2) RJ45 10/100/1000 Mbps; Ports - Other - (7) FO Port; Managed/Unmanaged - Managed; Mounting - DIN Rail, Wall Mount; Operating Temperature - -40 to 70deg C; Status Indication - LED; Voltage Range - 80.0-276.0VAC; Dimensions - WxHxD: 8.50x5.63x4.33 in., 216x143x110mm; Additional Information - Degree of Protection: IP30; Manufacturer Series - SCALANCE X302-7

Additional Info: Degree of Protection: IP30