Menu Search
Industrial Ethernet Switches Ethernet Switch, Managed, Latched Mount, -40 to 85 deg C, 0.55x0.47x2.24 in.

SIEMENS #6GK59911AD008AA0

SCALANCE Ethernet Switch, Managed, Latched Mount, -40 to 85 deg C, 0.55x0.47x2.24 in.

SKU #66264353977
Manufacturer Series: SFP991-1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Industrial Ethernet Switch
Ports - Other: (1) LC MultiMode
Managed/Unmanaged: Managed
Mounting: Latched
Operating Temperature: -40 to 85 Degree C
Dimensions: WxHxD: 0.55x0.47x2.24 in., 14x12x57mm

PLC Industrial Ethernet Switches: Type - Industrial Ethernet Switch; Ports - Other - (1) LC MultiMode; Managed/Unmanaged - Managed; Mounting - Latched; Operating Temperature - -40 to 85deg C; Dimensions - WxHxD: 0.55x0.47x2.24 in., 14x12x57mm; Additional Information - Degree of Protection: IP20; Manufacturer Series - SCALANCE SFP991-1

Additional Info: Degree of Protection: IP20