Menu Search
Industrial Ethernet Switches Ethernet Switch, (4) RJ45 100/1000 Mbps Ports, Unmanaged

SIEMENS #6GK51004AV002DA2

Ethernet Switch, (4) RJ45 100/1000 Mbps Ports, Unmanaged

SKU #88762126421
Manufacturer Series: SCALANCE XC100-4OBR
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Industrial Ethernet Switch
Ports - RJ45: (4) RJ45 100/1000 Mbps
Managed/Unmanaged: Unmanaged
Mounting: DIN Rail Mount
Voltage - Nominal: 24VDC
Operating Temperature: -40 to 70 Degree C
Status Indication: LED (Error Signal)
Voltage Range: 12-48V DC
Dimensions: WxHxD: 50x140x125mm

The unmanaged Industrial Ethernet switches of the SCALANCE XB-000 line allow cost-effective solutions for setting up small, electrical/optical star or line topologies with switching functionality in machines or plant units. The enclosure is designed for s