Menu Search
Search
RED LION CONTROLS #508TX

N-Tron Industrial Ethernet Switch Unmanaged (8) RJ45 10/100Base TX

SKU # 40009898999 Manufacturer Series: 500
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Ethernet Switch
Ports - RJ45: (8) RJ45 10/100Base TX
Managed/​Unmanaged: Unmanaged
Mounting: DIN Rail Mount
Voltage - Nominal: 24V DC
Power Consumption: 200mA @ 24VDC
Operating Temperature: -40 to 85 Degree C
Status Indication: LEDs (Link, Speed, Activity, Duplex status)
Voltage Range: 10-30V AC
Dimensions: WxHxD: 5.60x2.30x3.40 in., 142x58x86mm