Menu Search
Search
HIRSCHMANN #943824002

Spider Industrial Ethernet Switch Unmanaged 5 RJ45 10/100Base TX

SKU # 78431298983 Manufacturer Series: 5TX
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Ethernet Switch
Ports - RJ45: 5 RJ45 10/100Base TX
Managed/​Unmanaged: Unmanaged
Mounting: DIN Rail Mount
Voltage - Nominal: 24V DC
Power Consumption: 100mA @ 24VDC
Operating Temperature: 0 to 60 Degree C
Status Indication: LEDs Power, Link, Status, Data, Data-Rate
Voltage Range: 9.6-32VDC
Range - Cable: 100m Twisted Pair
Dimensions: WxHxD: 25x114x79mm

Industrial Ethernet Switch: Type - Industrial Ethernet Switch; Ports - RJ45 - 5 RJ45 10/100Base TX; Managed/Unmanaged - Unmanaged; Mounting - DIN Rail Mount; Voltage - Nominal - 24VDC; Power Consumption - 100mA @ 24VDC; Operating Temperature - 0 to 60deg C; Status Indication - LEDs Power, Link, Status, Data, Data-Rate; Voltage Range - 9.6-32VDC; Range - Cable - 100m Twisted Pair; Dimensions - WxHxD: 25x114x79mm; Additional Information - Additional Interface: Power supply 1 plug-in terminal block, 3 pin; Manufacturer Series - Spider 5TX

Additional Info: Additional Interface: Power supply (1) plug-in terminal block, 3 pin