Menu Search

HIRSCHMANN #942014001

Industrial Ethernet Switch Managed

SKU: 78431298997
Manufacturer Series: RSB20
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Industrial Ethernet Switch
Managed/Unmanaged: Managed
Mounting: DIN Rail Mount
Voltage - Nominal: 12/24VDC
Power Consumption: 215mA at 24VDC
Operating Temperature: -40 to 70 Degree C
Voltage Range: 9.6-32.0VDC
Dimensions: WxHxD: 1.85x5.15x4.37 in., 47x131x111mm
Description
PLC Industrial Ethernet Switches: Type - Industrial Ethernet Switch; Managed/Unmanaged - Managed; Mounting - DIN Rail Mount; Voltage - Nominal - 12/24VDC; Power Consumption - 215mA at 24VDC; Operating Temperature - -40 to 70deg C; Voltage Range - 9.6-32.0VDC; Dimensions - WxHxD: 1.85x5.15x4.37 in., 47x131x111mm; Manufacturer Series - RSB20