Menu Search
GENERAL ELECTRIC #GE-DSH-82-POE

Industrial Ethernet Switch, RJ45 10/100 Mbps Ports, 48VDC Nominal, Managed, DIN Rail Mount

SKU # 47006998689
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Ethernet Switch
Ports - RJ45: (8) RJ45 10/100 Mbps
Managed/​Unmanaged: Managed
Mounting: DIN Rail Mount
Voltage - Nominal: 48VDC
Operating Temperature: -40 to 75 Degree C
Status Indication: LEDs (Steady/LNK, Blinking/Act, Off/No Device Attached)
Dimensions: WxHxD: 5.90x4.10x2.80 in., 1520x1060x72mm

PLC Industrial Ethernet Switches: Type - Industrial Ethernet Switch; Ports - RJ45 - (8) RJ45 10/100 Mbps; Managed/Unmanaged - Managed; Mounting - DIN Rail Mount; Voltage - Nominal - 48VDC; Operating Temperature - -40 to 75deg C; Status Indication - LEDs (Steady/LNK, Blinking/Act, Off/No Device Attached); Dimensions - WxHxD: 5.90x4.10x2.80 in., 1520x1060x72mm