Menu Search
Industrial Ethernet Switches Industrial Ethernet Switch Managed (1) RJ45 10/100 Mbps

GARRETTCOM INC #PES42P-1ST-48VDC

Industrial Ethernet Switch Managed (1) RJ45 10/100 Mbps

SKU #47037798959
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Industrial Ethernet Switch
Ports - RJ45: (1) RJ45 10/100 Mbps
Ports - Other: (1) ST MultiMode
Managed/Unmanaged: Managed
Mounting: DIN Rail Mount
Voltage - Nominal: 48VDC
Operating Temperature: -40 to 75 Degree C
Status Indication: LEDs

PLC Industrial Ethernet Switches: Type - Industrial Ethernet Switch; Ports - RJ45 - (1) RJ45 10/100 Mbps; Ports - Other - (1) ST MultiMode; Managed/Unmanaged - Managed; Mounting - DIN Rail Mount; Voltage - Nominal - 48VDC; Operating Temperature - -40 to 75deg C; Status Indication - LEDs