Menu Search
Industrial Ethernet Switches Switch, Ethernet; 8 PoE Ports; 100 to 240VAC; Unmanaged; 11W
ETHERWAN #EX17082A

Switch, Ethernet; 8 PoE Ports; 100 to 240VAC; Unmanaged; 11W

SKU # 47000098961
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Ethernet Switch
Ports - Other: 8 PoE
Managed/​Unmanaged: Unmanaged
Mounting: Rack
Power Consumption: 11W (without PoE)
Operating Temperature: 32°F to 113°F
Status Indication: LED
Voltage Range: 100 to 240VAC, 50/60
Dimensions: W x D x H: 10.47 x 6.30 x 1.73 in.