Menu Search
CISCO #IE-2000-16T67-B

Ethernet Switch, 10-20W, Managed, Wall, 9.6-60 VDC

SKU # 43755597860
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Ethernet Switch
Ports - Other: (16) 10/100Base-T
Managed/​Unmanaged: Managed
Mounting: Wall
Power Consumption: 10-20W
Operating Temperature: -40 to 60 Degree C (-40 to 140 Degree F)
Status Indication: LED
Voltage Range: 9.6-60 VDC
Dimensions: WxHxD: 11.85x9.60x2.68 in.

The Cisco Industrial Ethernet (IE) 2000 IP67 series is Ciscos first ruggedized switching platform that complies with the most demanding IP67 industrial standards. It also provides everything you have come to expect from the global leader in Internet Proto