×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

Industrial Controls and Automation

WOODHEAD MOLEX 8R4E06A16M020

Male, Micro DC Receptacle Straight Single Keyway 250VAC/DC 4A

WOODHEAD MOLEX

Manufacturer #8R4E06A16M020

SKU: 78678847087

Product Description

Quick Connect Receptacles: Type - Male, Micro DC Receptacle; Connector Mating Size - M12x1; Keyway - Single Keyway; Angle - Straight; Poles - 4-pole; Wire-Pin Code - DC Color Code; Wire-Pin Colors - Brown, White, Blue, Black; Voltage - 250VAC/DC; Amps - 4A; Material - Aluminum Shell; Termination Type - Wire Leads; Termination Size - 12.00" 22 AWG; Mounting Size - M14x1 Thd Mount; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Additional Information - Operating Temperature: -20 to 80 deg C (-4 to 176 deg F); Manufacturer Series - Micro-Change

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Encapsulated; Volts, Primary - 208/277V; Volts, Secondary - 120V; VA Rating - 200 VA; Frequency Rating - 50/60 Hz; Insulation Class - 105 deg C; Temperature Rise - 55 deg C; Terminal Type - Screw, Standard; Manufacturer Series - MT Series

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EDWARDS SIGNALING 5531M-24AQ

Multiple Tone Industrial Signal 27 Tone 24V DC

EDWARDS SIGNALING

Manufacturer #5531M-24AQ

SKU: 78264028011

Product Description

Multi-Tone Signals: Type - Multiple Tone Industrial Signal; Mounting - Conduit or Surface; Voltage - 24V DC; Output Power - W - 15; Available Tones - 27; Selectable Tones - 4; Additional Information - Suitable CL.-I Div-2, CL.-II / III; Manufacturer Series - Adaptatone

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Encapsulated; Volts, Primary - 220/230/240/440/460/480V; Volts, Secondary - 110/115/120V; VA Rating - 350 VA; Frequency Rating - 50/60 Hz; Insulation Class - 105 deg C; Temperature Rise - 55 deg C; Size - 14.20 in. H x 10.50 in. W x 10.90 in. D; Terminal Type - Screw; Fusing - Secondary Fuse Clips; Manufacturer Series - Class MT

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


FEDERAL SIGNAL 302GCX-120

Single Projector Horn 86-110 dB 120VAC

FEDERAL SIGNAL

Manufacturer #302GCX-120

SKU: 78297920081

Product Description

Horns: Type - Single Projector; Application - Hazardous Location; Mounting - External Tabs, Conduit; Operating Voltage - 120VAC; dB/10-Ft - 86-110; Enclosure Material - Aluminum; Enclosure Color - Gray; Enclosure Rating - NEMA 3R IP55; Size - in - 7.94W x 12.25H x 8.25D; Additional Information - Tone Module UTM,TM33 required; Manufacturer Series - Selectone

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Encapsulated; Volts, Primary - 240/480/230/460/220/440V; Volts, Secondary - 120/115/110V; VA Rating - 750 VA; Frequency Rating - 50/60 Hz; Insulation Class - 105 deg C; Temperature Rise - 55 deg C; Terminal Type - Screw; Fusing - 2-Pole Primary Fuse Holder Class MT

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Encapsulated; Volts, Primary - 220/230/240/440/460/480V; Volts, Secondary - 110/115/120V; VA Rating - 250 VA; Frequency Rating - 50/60 Hz; Insulation Class - 105 deg C; Temperature Rise - 55 deg C; Size - 8.30 in. H x 8.30 in. W x 8.60 in. D; Terminal Type - Screw; Fusing - Secondary Fuse Clips; Manufacturer Series - Class MT

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


CROUSE-HINDS BY EATON AFU0333-66

Conveyor Control 3, 4, 9EFG

CROUSE-HINDS BY EATON

Manufacturer #AFU0333-66

SKU: 78227404709

Product Description

Conveyor Switches: Switch Type - Conveyor Control; NEMA - 3, 4, 9EFG; Operator - Cable Tension Actuator, Maintained; End Type - Double End; Voltage - 600VAC; Amps - 15A; Contacts - 2NO 2NC Each End; Max Unsupported Line Weight - 25-lb; Operating Force - 50-lb; Entry - (3) 1" Hubs; Mounting - (2) Lugs, 1-1/2"OC; Material - Feraloy Iron Alloy; Manufacturer Series - AFU

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Encapsulated; Volts, Primary - 220/230/240/440/460/480V; Volts, Secondary - 110/115/120V; VA Rating - 100 VA; Frequency Rating - 50/60 Hz; Insulation Class - 105 deg C; Temperature Rise - 55 deg C; Size - 8.40 in. H x 8.20 in. W x 8.60 in. D; Terminal Type - Screw; Fusing - Secondary Fuse Clips; Manufacturer Series - Class MT

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Speed Controls: Type - Fan Motor Speed Control; Operator - Rotary On-Off; Operation - 1-Pole; Speed - Variable; Capacity - 5A; Voltage - 120VAC; Color - White; Grade - Residential; Additional Information - Low-Speed Trim Adjust; Manufacturer Series - Trimatron

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Encapsulated; Volts, Primary - 240/480/230/460/220/440V; Volts, Secondary - 120/115/110V; VA Rating - 200 VA; Frequency Rating - 50/60 Hz; Insulation Class - 105 deg C; Temperature Rise - 55 deg C; Terminal Type - Screw; Fusing - 2-Pole Primary Fuse Holder Class MT

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON IQA6430

Power Quality Analyzer 100V-600V AC

EATON

Manufacturer #IQA6430

SKU: 78211478690

Product Description

Power Monitors: Type - Power Quality Analyzer; Voltage - 100V-600V AC; Harmonics - Volts - 50 th (response); Harmonics - Amps - 50 th (response); Frequency - 20 - 66 Hz; Watts/VA - 21 VA (burden); Power Factor - plus/minus 0.80pct; Additional Information - IQ Analyzer, 3-Phase Power Module; Manufacturer Series - 6400

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


WOODHEAD MOLEX 67-0301

Receptacle and Connector Cap Straight Nylon

WOODHEAD MOLEX

Manufacturer #67-0301

SKU: 78678848233

Product Description

Quick Connect Closure Caps: Type - Receptacle and Connector Cap; Angle - Straight; Thread - External, 1"-14 UN; Material - Nylon; Application - Industrial Datacom Systems, Closure Cap For Cordset; Additional Information - Includes Rubberized lanyard. Waterproof and UV stabilized; Manufacturer Series - RJ_Lnxx

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SOLA / HEVI-DUTY SDN10-24-100P

DC Power Supply 240W 10.0A/24VDC

SOLA / HEVI-DUTY

Manufacturer #SDN10-24-100P

SKU: 78347215321

Product Description

DC Power Supplies: Type - DC Power Supply; Design Mode - Switcher; Rating - Watts - 240W; Input VAC Nominal - 1PH 120/240VAC; Input VAC Range - 100-120/200-240VAC; Input VAC Control - Auto Select; Operating VAC Range - 85-132/176-264VAC; Input VDC Range - 210-375VDC; Output VDC Nominal - 24VDC; Output Current Nominal - 10.0A/24VDC; Output VDC Range - 22.5-28.5VDC; Input Current - 5.0A/2.0A; Efficiency - 90.0% typical; Mounting - DIN Rail Mount; Dimensions - HxWxD: 4.88x2.56x4.55" (124x65x116mm); Rating/Application - Class 1 Div. 2, IP20; Manufacturer Series - SDN Series

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


WOODHEAD MOLEX 1R3004A20A1202

Female, Mini Receptacle Straight Single Keyway 600VAC/DC 13A

WOODHEAD MOLEX

Manufacturer #1R3004A20A1202

SKU: 78678843902

Product Description

Quick Connect Receptacles: Type - Female, Mini Receptacle; Connector Mating Size - 7/8 in-16 UN; Keyway - Single Keyway; Angle - Straight; Poles - 3-Pole; Wire-Pin Code - US Std Color Code; Wire-Pin Colors - Green, Black, White; Voltage - 600VAC/DC; Amps - 13A; Material - Nylon Shell; Termination Type - Wire Leads; Termination Size - 12.00" 16 AWG; Mounting Size - 1/2"-14 NPT Mount; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Additional Information - Operating Temperature: -20 to 105 deg C (-4 to 221 deg F); Manufacturer Series - Mini-Change

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


CROUSE-HINDS BY EATON AFU0333-55

Conveyor Control 3, 4, 9EFG

CROUSE-HINDS BY EATON

Manufacturer #AFU0333-55

SKU: 78227404711

Product Description

Conveyor Switches: Switch Type - Conveyor Control; NEMA - 3, 4, 9EFG; Operator - Cable Tension Actuator, Maintained; End Type - Double End; Voltage - 600VAC; Amps - 15A; Contacts - 2NO 2NC Each End; Max Unsupported Line Weight - 15-lb; Operating Force - 25-lb; Entry - (3) 1" Hubs; Mounting - (2) Lugs, 1-1/2"OC; Material - Feraloy Iron Alloy; Manufacturer Series - AFU