TURCK #C2-A20/024VDC

General Purpose Relay DPDT 24VDC 10A -

SKU: 78071645353
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Pin Octal
Voltage: 250V AC
Amps: 10A
Coil Volts: 24V DC
Contact Configuration: DPDT
Contact Material: AgNi Contacts
Enclosure: IP40, Temperature: -40 to 70 Deg C (-40 to 158 Deg F)
Manufacturer Series: C2-A20
Description
Industrial Control Relays: Type - General Purpose Relay; Mounting - Plug-In Base; Terminals - 8-Pin Octal; Voltage - 250VAC; Amps - 10A; Coil Volts - 24VDC; Contact Configuration - DPDT; Contact Material - AgNi Contacts; Additional Information - IP40, Temperature: -40 to 70 deg C (-40 to 158 deg F); Manufacturer Series - C2-A20
Additional Info: IP40, Temperature: -40 to 70 deg C (-40 to 158 deg F)