You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
TE CONNECTIVITY #PRD-11DH0-24

Relay, General Purpose Power; 20A; DPDT; 24V DC Coil

SKU # 74114999240 Manufacturer Series: PRD
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Power Relay
Mounting: Panel Mount
Terminals: Screws
Voltage: 600V AC
Amps: 20A
Coil Volts: 24V DC
Contact Configuration: DPDT
Contact Material: Ag Contacts
Enclosure: Magnetic Blowouts

Additional Info: Magnetic Blowouts