Menu Search
SQUARE D COMPANY #8501RSD34V53

Relay, General Purpose; 5A; 4PDT; 24V DC Coil

SKU # 78590103189 Manufacturer Series: Class 8501 Type R
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Coil Volts: 24V DC
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 14-Blade
Voltage: 250V AC
Amps: 5A
Contact Configuration: 4PDT
Contact Material: AgCdO Contacts