Menu Search
Industrial Control Relays Relay, General Purpose; 10A; AgNi Contacts; DPDT; 24V DC Coil

SQUARE D COMPANY #8501KPD12V53

Relay, General Purpose; 10A; AgNi Contacts; DPDT; 24V DC Coil

SKU #78590148066
Manufacturer Series: Class 8501 Type KP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Pin Octal
Voltage: 250V AC
Amps: 10A
Coil Volts: 24V DC
Contact Configuration: DPDT
Contact Material: AgNi Contacts