AC Control Relay 240/220V 60/50Hz 10A

SKU: 78590176889
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: AC Control Relay
Mounting: Panel
Terminals: Screw Clamp
Voltage: 600V AC
Amps: 10A
Coil Volts: 240/220V 60/50Hz
Contact Type: Convertible
Manufacturer Series: 8501 Type X
Square D Class 8501 Type X relays combine a rugged, heavy-duty design with modular construction for greater flexibility. They are ideal for those applications where long life, high reliability and ease of maintenance are important. The Type X family offer
Additional Info: Operating Temperature: -40 to 160 deg F