Menu Search
Industrial Control Relays Relay, Power; 8.4A; (4) NO; 230 VAC 60/50 Hz Coil

SIEMENS #3TG1010-0AL2

Relay, Power; 8.4A; (4) NO; 230 VAC 60/50 Hz Coil

SKU #75455443088
Manufacturer Series: 3TG10
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Power Relay
Mounting: Rail
Terminals: Screw
Voltage: 400V AC
Amps: 8.4A
Coil Volts: 230 VAC 60/50 Hz
Contact Configuration: (4) NO
Poles: 4P
Enclosure: IP00

Wherever small, low noise relays or contactors are required, the 3TG10 power relays come through with flying colors. At a low cost, these power relays are suitable for basic controls, and especially for use in large series equipment and control systems. They are ideal for applications which only need an auxiliary contact and not an overload relay - yet at the same time demand a higher making/breaking capacity, additional switching voltage and a longer lifetime.