Menu Search
SIEMENS #3TX7111-3LC03

Relay, General Purpose; 5A; DPDT; 24V DC Coil

SKU # 75455476045 Manufacturer Series: 3TX71
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Coil Volts: 24V DC
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 4-Blade
Amps: 5A
Contact Configuration: DPDT
Indicators: Mechanical Flag
Contact Type: Plug in
Test Button: Push-To-Test