Menu Search
Industrial Control Relays Relay, General Purpose; 40A; DPDT; 24V DC Coil
SIEMENS #3TX7130-0RC03

Relay, General Purpose; 40A; DPDT; 24V DC Coil

SKU # 75455476253 Manufacturer Series: 3TX7130
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 5-Pin
Amps: 40A
Coil Volts: 24V DC
Contact Configuration: DPDT
Contact Material: Ag Contacts

Additional Info: Magnetic Blowouts