Menu Search
Industrial Control Relays Relay, General Purpose; 3A; 4PDT; 24V DC Coil
SIEMENS #3TX71115PC03B

Relay, General Purpose; 3A; 4PDT; 24V DC Coil

SKU # 75455496950 Manufacturer Series: 3TX7111
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 14-Blade
Amps: 3A
Coil Volts: 24V DC
Contact Configuration: 4PDT
Contact Material: Ag Contacts

Additional Info: Operating Temperature: -40 to 70 deg C (-40 to 158 deg F)