Menu Search
Industrial Control Relays Relay, General Purpose; 10A; Ag Contacts; DPDT; 24V DC Coil
SIEMENS #3TX7112-1LC03

Relay, General Purpose; 10A; Ag Contacts; DPDT; 24V DC Coil

SKU # 75455475969 Manufacturer Series: 3TX7112
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Pin Octal
Amps: 10A
Coil Volts: 24V DC
Contact Configuration: DPDT
Contact Material: Ag Contacts

Additional Info: Operating Temperature: -40 to 65 deg C (-40 to 149 deg F)