Menu Search
SIEMENS #3TH4253-0BW4

Relay, DC Control; 6A; 48V DC Coil; 5-NO 3-NC

SKU # 75455424569 Manufacturer Series: 3TH4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Control Relay
Mounting: DIN Rail Snap-On
Terminals: Screw
Voltage: 400V AC
Amps: 6A
Coil Volts: 48V DC
Contact Configuration: 5-NO 3-NC
Poles: 8

Additional Info: Operating Temperature: -25 to 55 deg C, Degree Of Protection: IP20