Menu Search
Industrial Control Relays Relay, DC Control; 6A; 24V DC Coil; 4-NO 4-NC

SIEMENS #3TH4244-0LB4

Relay, DC Control; 6A; 24V DC Coil; 4-NO 4-NC

SKU #75455443309
Manufacturer Series: 3TH4
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: DC Control Relay
Mounting: DIN Rail Snap-On
Terminals: Screw
Voltage: 400V AC
Amps: 6A
Coil Volts: 24V DC
Contact Configuration: 4-NO 4-NC
Poles: 8

Additional Info: Operating Temperature: -40 to 70 deg C, Degree Of Protection: IP20