Menu Search
Industrial Control Relays Relay, DC Control; 6A; 125V DC Coil; 5-NO 3-NC

SIEMENS #3TH4253-0BG4

Relay, DC Control; 6A; 125V DC Coil; 5-NO 3-NC

SKU #75455424570
Manufacturer Series: 3TH4
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: DC Control Relay
Mounting: DIN Rail
Terminals: Screw
Voltage: 400V AC
Amps: 6A
Coil Volts: 125V DC
Contact Configuration: 5-NO 3-NC

Additional Info: Operating Temperature: -25 to 55 deg C (-13 to 131 deg F), Degree Of Protection: IP20