Menu Search
Industrial Control Relays Relay, DC Control; 3A; 2-NO 2-NC; 80V DC Coil

SIEMENS #3TH2082-0GE8

Relay, DC Control; 3A; 2-NO 2-NC; 80V DC Coil

SKU #75455496257
Manufacturer Series: 3TH2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: DC Control Relay
Mounting: DIN Rail Snap-On
Terminals: Screw
Voltage: 400V AC
Amps: 3A
Coil Volts: 80V DC
Contact Configuration: 2-NO 2-NC
Poles: 4

Additional Info: Operating Temperature: -25 to 55 deg C, Degree Of Protection: IP20