Menu Search
Industrial Control Relays Relay, DC Control; 10A; 4-NO 4-NC; 24V DC Coil

SIEMENS #3TH22440BB4

Sirius Relay, DC Control; 10A; 4-NO 4-NC; 24V DC Coil

SKU #80476621020
Manufacturer Series: 3TH2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: DC Control Relay
Mounting: 35mm DIN Rail Screw and Snap-on
Terminals: Screw
Voltage: 500V
Amps: 10A
Coil Volts: 24V DC
Contact Configuration: 4-NO 4-NC
Poles: 8P
Enclosure: IP20

SIE 3TH22440BB4 CONT RELAY4NO/4NC45