You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #3TH20310DB4

Sirius Relay, DC Control; 10A; 3-NO 1-NC; 24V DC Coil

SKU # 75455418970 Manufacturer Series: 3TH2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Control Relay
Mounting: 35mm DIN Rail Screw and Snap-on
Terminals: Screw
Voltage: 690V
Amps: 10A
Coil Volts: 24V DC
Contact Configuration: 3-NO 1-NC
Poles: 4P
Enclosure: IP20

SIE 3TH20310DB4 CONTROL RELAYDC O